Set Of Four Tropical Variety Gold Framed Print Wall Art, 4PK

  • Mfr # 525175

  • Zoro # G222890868


product price:  $825.99
/pk 4, $206.50/ea
Free Shipping & Returns

Key Features

Wall Mounting Hardware Included
Yes
Assembly Required
No Assembly Needed
Primary Art Material
Paper
Material
Paper
Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
525175
Zoro #
G222890868
UPC #
-
Country of Origin
United States

Dimensions

Length
25 in
Width
19 in
Depth
1 in

Details

Wall Mounting Hardware Included
Yes
Assembly Required
No Assembly Needed
Primary Art Material
Paper
Material
Paper
Color
Orange
Subject Pattern
Assorted Bouquets
Shape
Rectangle
LED/Illuminated
No
Commercial Use
Yes
Subject
Plants & Flowers
Art Type
Print
Item
Wall Art
Number of Pieces Included
4
Set Type
Wall Art Set

Description

Bring some sizzle to your space with this eye-catching set of four tropical variety gold framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 25-inch H x 19-inch W x 1-inch D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.