
Set of Four Turquoise Heavy Duty Plastic Outdoor Stacking Dining Chairs, 4PK
Mfr # 565208
Zoro # G022832594
product price: $467.99
/pk 4, $117.00/ea
Free Shipping & Returns
Key Features
Includes
Set of 4 chairs
Canopy Included
No
Chair Depth
19.5 in
Cushions Included
No
UV Protective Finish
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
565208
Zoro #
G022832594
UPC #
-
Country of Origin
Mexico
Dimensions
Chair Depth
19.5 in
Chair Width
20.7 in
Chair Height
32.3 in
Details
Includes
Set of 4 chairs
Canopy Included
No
Cushions Included
No
UV Protective Finish
No
Product Type
Does Not Apply
Chair Frame Color
Turquoise
Chair Frame Material
Polypropylene
Assembly
No Assembly Needed
Chair Weight Capacity
250 lb
Commercial Use
Yes
Number of Chairs Included
4
Item
Outdoor Chairs
Outdoor Chair Type
Dining Chair
Modular
No
Description
Create an enchanting outdoor dining ambiance with the set of four turquoise heavy duty plastic outdoor stacking dining chairs, adding a touch of sophistication and refinement to your outdoor space. Safe to use both indoors and out, these chairs are designed to be not only durable but comfortable. Featuring a solid back and an armless design, that gives this chair an updated and fresh vibe. Enjoy the good life everyday with this fashionable outdoor seating option. 32.30-inch h x 20.70-inch w x 19.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.