Set Of Four Verdure Silver Framed Print Wall Art, 4PK

  • Mfr # 525858

  • Zoro # G122893983


product price: $452.99
/pk 4, $113.25/ea
Free Shipping & Returns

Key Features

Subject
Abstract
Depth
1 in
Length
18 in
Assembly Required
No Assembly Needed
Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
525858
Zoro #
G122893983
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Length
18 in
Width
16 in

Details

Subject
Abstract
Assembly Required
No Assembly Needed
Item
Wall Art
Wall Mounting Hardware Included
Yes
Number of Pieces Included
4
Shape
Rectangle
Art Type
Print
Material
Paper
LED/Illuminated
No
Set Type
Single Piece Item
Commercial Use
Yes
Primary Art Material
Paper
Color
Green

Description

This set of four verdure silver framed print wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. The mixed media photography style makes this photographic art appealing and gives it visual interest. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 18-inch H x 16-inch W x 1-inch D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.