Set of Four White and Silver Faux Leather and Metal Dining Side Chairs, 4PK

  • Mfr # 719657

  • Zoro # G522811693


product price:  $370.99
/pk 4, $92.75/ea
Free Shipping & Returns

Key Features

Finish
Polished
Set
Yes
Leg Color
Silver
Width (In.)
20.5 in
Depth (In.)
15.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
719657
Zoro #
G522811693
UPC #
-
Country of Origin
China

Dimensions

Width (In.)
20.5 in
Depth (In.)
15.7 in
Height (In.)
59.4 in

Details

Finish
Polished
Set
Yes
Leg Color
Silver
Seating Frame Material
Metal
Wheels Included
No
Back Style
Solid Back
Stackable
No
Number of Chairs Included
4
Seat Color
White
Arms
No
Material
Polyurethane
Upholstered
Yes
Leg Material
Metal
Seat Material
Upholstery
Color
White
Capacity
400 lb
Purposeful Distressing Type
No Distressing
Natural Variation Type
No Natural Variation
Upholstery Color
White
Dining Chair Type
Side Chair

Description

Make your dining room stand out with the set of four white and silver faux leather and metal dining side chairs. Upholstered in durable and easy to maintain polyurethane faux leather with ergonomic backs and unique geometric shaped shiny metal legs, these chairs are stylish and supportive. A side chair has no arms so it can easily fit around the table, but can also be used as an accent in living room, office, or bedroom. Complete with high backs that feature vertical channel tufted stitching and a bar at the top, these chairs not only look good but are comfortable to sit in even for long periods of time. A great way to compliment your kitchen or dining room but can also be used in foyer, hallway, lobby, conference room. 51.48-inch h x 20.50-inch w x 15.70-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.