Set of Two Gray and Black Velvet And Steel Velvet And Steel Tropical Floral Dining Side Chairs, 2PK
- Mfr # 555801
- Zoro # G922811699
product price:Â
$
117.99
/pk of 2, $59.00/ea
Free Shipping & Returns
Key Features
Material
Velvet
Color
Grey
Width (In.)
20
Depth (In.)
24
Height (In.)
33-1/2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 555801
- Zoro #
- G922811699
- UPC #
- -
- Country of Origin
- China
- Material
- Velvet
- Color
- Grey
- Finish
- Matte
- Number of Chairs Included
- 2
- Back Style
- Solid Back
- Seat Material
- Upholstery
- Seating Frame Material
- Steel
- Purposeful Distressing Type
- No Distressing
- Seat Color
- Gray
- Leg Material
- Steel
- Upholstered
- Yes
- Natural Variation Type
- No Natural Variation
- Leg Color
- Black
- Arms
- No
- Dining Chair Type
- Side Chair
- Wheels Included
- No
- Set
- Yes
- Capacity
- 300 lb
- Stackable
- No
- Upholstery Color
- Gray
Dimensions
- Width (In.)
- 20
- Depth (In.)
- 24
- Height (In.)
- 33-1/2
Description
Make your dining experience the best with this set of two gray and black velvet and steel tropical floral dining side chairs. These side chairs have no arms so they can easily fit around the table. These sturdy chairs have durable powder coated black steel legs and feature sturdy polyester velvet upholstery in gray that is accented with a tropical floral pattern and a supportive partially open back. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 33.50-inch h x 20.00-inch w x 24.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.