
Set of Four White Metal Outdoor Folding Stacking Dining Chairs, 4PK
Mfr # 639951
Zoro # G222832738
product price: $149.99
/pk 4, $37.50/ea
Free Shipping & Returns
Key Features
Chair Depth
18 in
Includes
4 Dining Chairs
Commercial Use
Yes
Number of Chairs Included
4
Chair Frame Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
639951
Zoro #
G222832738
UPC #
-
Country of Origin
China
Dimensions
Chair Depth
18 in
Chair Height
31 in
Chair Width
18.1 in
Details
Item
Outdoor Chairs
Includes
4 Dining Chairs
Commercial Use
Yes
Number of Chairs Included
4
Chair Frame Color
White
Product Type
Modern
Cushions Included
No
Chair Frame Material
Metal, Plastic
Chair Weight Capacity
330 lb
Assembly
Partial Assembly Needed
Modular
No
Outdoor Chair Type
Dining Chair
Canopy Included
No
Description
Add lots of seating and functionality to any space with this set of four white metal outdoor folding stacking dining chairs. Featuring a partially open back, foam seats, and an armless design, these versatile chairs fold when not in use. Great for entertaining or when you need extra seating, these indoor / outdoor chairs are light-weight, portable, and just what you need for your next gathering or event. 31.00-inch h x 18.10-inch w x 18.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.