Set of Four White Wood Seventeen Tier Modular Bookcase with Two Doors, 4PK
Mfr # 546634
Zoro # G722906670
product price:Â $786.99
/pk 4, $196.75/eaKey Features
Depth
11.7 in
Type
Modular
Purposeful Distressing Type
No Distressing
Number of Drawers
No
Bookcase Orientation
Vertical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
546634
Zoro #
G722906670
UPC #
-
Country of Origin
Colombia
Dimensions
Depth
11.7 in
Size
One size
Width
24.7 in
Height
71.1 in
Details
Type
Modular
Purposeful Distressing Type
No Distressing
Number of Drawers
No
Bookcase Orientation
Vertical
Shelf Adjustments
No
Includes
2 Pieces
Frame Material
Manufactured Wood
Material
Manufactured Wood
Commercial Use
Yes
Shelves
Yes
Room Divider
No
Finish
Satin
Shelf Capacity
8 lb
Load Capacity (Lb.)
8 lb
Assembly
Full Assembly Needed
Back Panel
Yes
Number of Shelf Tiers
17
Color
White
Item
Bookcases
Number of Pieces Included In Set
4
Description
Sturdy and built to last, this set of four white wood seventeen tier modular bookcase with two doors helps you display your books, files, photos, and treasures in an organized fashion. Features 17 shelf tiers for storing books, displaying photographs, plants, or other decorations. Great to use independently or pair with additional units to create a different look and add even more storage. Increase your room's capacity for storage and display with this great shelving unit. 71.10-inch h x 24.70-inch w x 11.70-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.