
Set of Nine Spa Palms White Framed Print Wall Art, 9PK
Mfr # 476109
Zoro # G222892527
product price: $430.99
/pk 9, $47.89/ea
Free Shipping & Returns
Key Features
Number of Pieces Included
9
Commercial Use
Yes
Subject Pattern
Palms & Palm Trees
Primary Art Material
Paper
Subject
Landscape & Nature
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
476109
Zoro #
G222892527
UPC #
-
Country of Origin
United States
Dimensions
Length
13 in
Depth
1 in
Width
13 in
Details
Number of Pieces Included
9
Commercial Use
Yes
Subject Pattern
Palms & Palm Trees
Item
Wall Art
Primary Art Material
Paper
Subject
Landscape & Nature
LED/Illuminated
No
Set Type
Single Piece Item
Assembly Required
No Assembly Needed
Art Type
Print
Color
Blue
Shape
Square
Description
Bring some sizzle to your space with this eye-catching multi set spa palms white framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 13-inch H x 13-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.