
Set of Six Black and Silver Folding Side Chairs
Mfr # 568250
Zoro # G622356841
product price: $264.99
/ea
Free Shipping & Returns
Key Features
Application Type
No
Overall Height
34.6 in
Overall Width
16.9 in
Overall Depth
15.4 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
568250
Zoro #
G622356841
UPC #
-
Country of Origin
China
Dimensions
Overall Height
34.6 in
Overall Width
16.9 in
Overall Depth
15.4 in
Details
Application Type
No
Assembly Required
Full Assembly Needed
Item
Dining Chair
Color
Black Silver
Description
Add extra seating to most any space with this versatile set of six black and silver aluminum folding side chairs. With no arms, these open back folding chairs easily fit around the table or anywhere you need to add extra seating. Sturdy enough for everyday use, these chairs are a perfect solution for your next party, event, or gathering as they can be moved and used in most any space indoors or out. These lightweight yet durable chairs are convenient and practical as they fold to be portable or put away for when not needed. Multiple units can be stacked on top of one another for storing when not in use. A great way to compliment your kitchen room but can also be used on the patio, lawn, conference room, hallway, or any room you might need extra seating. 34.60-inch h x 16.90-inch w x 15.40-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.