
Set of Six Gray Terracotta Wildlife Gnomes, 6PK
Mfr # 518127
Zoro # G922882842
product price:Â $78.85
/pk 6, $13.14/ea
Free Shipping & Returns
Key Features
Color
Gray
Design Motif
Other Animals
Sculpture Type
Standing Gnome
Hand Painted
No
Subject
Animals
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
518127
Zoro #
G922882842
UPC #
-
Country of Origin
China
Dimensions
Length
5.75 in
Depth
4.5 in
Width
4.75 in
Details
Color
Gray
Design Motif
Other Animals
Sculpture Type
Standing Gnome
Hand Painted
No
Subject
Animals
Construction Method
Machine-Made
Plays Music
No
Occasion
No Holiday
Assembly Required
No
Nature Motif
No Nature
Commercial Use
No
Material
Terracotta
Pieces per Set
6
Item
Sculptures
LED Lighting
No
Description
Bring some whimsical style to your space with this eye-catching set of six gray terracotta wildlife gnomes. This set of six features three wildlife animals dressed as a gnome, complete with the prerequisite long beard and colorful hat. Crafted from durable terracotta, these unique sculptures are designed to withstand the test of time while enhancing your decor. With varying heights, the gnomes offer a playful yet cohesive visual display. Perfect for most any setting, this fun garden animal set will capture the hearts of all who see them. 5.75-inch h x 4.75-inch w x 4.5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.