Set of Six Light Gray Cotton Quick Dry Terry Cloth Towels, 6PK

  • Mfr # 700349

  • Zoro # G922906210


product price:  $200.99
/pk 6, $33.50/ea
Free Shipping & Returns

Key Features

Width
54 in
Size
Includes
Material
Cotton
Depth
1 in
Length
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
700349
Zoro #
G922906210
UPC #
-
Country of Origin
Portugal

Dimensions

Width
54 in
Size
Includes
Depth
1 in
Length
30 in
Hand Towel Length
16 in
Hand Towel Width
30 in

Details

Item
Bath Towels
Color
Light Gray
Material
Cotton
Bath Towel
Yes
Total Number of Pieces
6
Border
Dobby
Commercial Use
No
Includes
6 Piece Set
Types of Towel
Bath Towel, Hand Towel, Washcloth
GSM
700
Bath Sheet
No
Set/Single
Multi Size Set
Hand Towel
Yes
Pattern
Solid Color
Number of Hand Towels Included
2

Description

This set of six light gray cotton quick dry terry cloth towels characterized by its densely packed, terry cloth looped pile construction, provides a plush and comfortable feel that makes it a popular choice. Crafted from soft, durable and absorbent European made Turkish cotton fibers that make these towels feel super plush and luxurious to the touch. This set includes two large size bath towels, two standard size hand towels, and two standard square wash cloths. Get ready to enjoy the plush luxury and relaxation of these spa inspired quick dry heavy weight towels as you outfit your bathroom in style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.