
Set of Six Orange and Green Fall Mini Pumpkins Wreath Sprays, 6PK
Mfr # 633241
Zoro # G422894130
product price:Â $42.75
/pk 6, $7.13/eaKey Features
Style
Transitional
Wreath Location
Indoor Use
Color
Green, Orange
Shape
Linear; Linear
Material
Foam, Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
633241
Zoro #
G422894130
UPC #
-
Country of Origin
China
Dimensions
Width
9 in
Depth
4.5 in
Length
30.5 in
Details
Style
Transitional
Wreath Location
Indoor Use
Color
Green, Orange
Shape
Linear; Linear
Material
Foam, Polyester
Wreath Lights Included
Unlit
Item
Wreaths
Plant Species
Pumpkin
Type
Wreath Spray
Number of Pieces Included
6
Plant Type
Artificial
Season
Fall
Bulb Included
No
Commercial Use
Yes
Adjustable
Yes
Construction
Bendable Stems
Description
These charming wreath sprays features delightful pumpkin accents that add a playful touch to your decor. Perfect for brightening up your indoor spaces, these versatile pieces can be used to create floral arrangements, decorate a a wreath, or use as part of a garland strand. The adorable soft textured pumpkins on a bendable stem feature curly twigs and leaves that will help to create a festive fall look. Each set includes six individual pieces, with five pumpkins on each, allowing you to create your own unique arrangements.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.