Shop HOMEROOTS
See all product information
Create Account
Set of Six Orange And White Cotton Geometric Jacquard Towel Set, 6PK
Mfr # 662347
Zoro # G422905324
product price:Â $72.19
/pk 6, $12.03/eaKey Features
Color
Orange, White
Material
Cotton
Length
28 in
Width
54 in
Border
Embroidered/Embellished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 662347
- Zoro #
- G422905324
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 28 in
- Width
- 54 in
- Sizes Includes
- 2 Bath (28x54"), 4 Hand (16x26")
- Hand Towel Width
- 16 in
- Depth
- 0.02 in
- Size
- Sizes Includes
- Hand Towel Length
- 26 in
Details
- Color
- Orange, White
- Material
- Cotton
- Border
- Embroidered/Embellished
- Item
- Bath Towels
- Hand Towel
- Yes
- Total Number of Pieces
- 6
- Types of Towel
- Bath Towel, Hand Towel
- Pattern
- Geometric
- Set/Single
- Multi Size Set
- Bath Towel
- Yes
- Commercial Use
- No
- GSM
- 510
- Bath Sheet
- No
- Number of Hand Towels Included
- 4
Description
With intricate patterns woven into the fabric using a special loom, this set of six orange and white cotton geometric towel set features a jacquard weave that is beautiful, absorbent, and an aesthetically pleasing addition to any home. Crafted from soft, durable and absorbent cotton fibers, you will add a pop of color and fashion to your bath with the modern geometric pattern in a fun pop of color. Outfit your bathroom in style with this good looking set that includes two bath and four hand towels. 28.00-inch h x 54.00-inch w x 0.02-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.