Shop HOMEROOTS
See all product information
Create Account
Set of Three 21in Brown Stone Indoor Outdoor Round Pot Planter
Mfr # 274805
Zoro # G723439603
product price:Â $1,251.99
/ea
Free Shipping & Returns
Key Features
Planter Type
Pot Planter
Width
21 in
Includes
No Additional Item
Depth
1 in
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 274805
- Zoro #
- G723439603
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 21 in
- Depth
- 1 in
- Length
- 17 in
- Size
- 17 in x 21 in x 1 in
Details
- Planter Type
- Pot Planter
- Includes
- No Additional Item
- Finish
- Matte
- Assembly Required
- No Assembly Needed
- Galvanized
- No
- Location
- Indoor / Outdoor Use
- Number of Planters Included
- 3
- Commercial Use
- No
- Pattern
- Solid Color
- Item
- Outdoor Planters
- Purposeful Distressing Type
- Paint Distressing
- Material
- Stone
- Shape
- Round
- Style
- Traditional
- Color
- Brown
Description
Put your plants where everyone can see them with this set of three 21in stone indoor outdoor round pot planter, which is the perfect shape to fit in a variety of spaces. Made of stone, this planter not only looks good but is built to last. The round, shape of this planter will bring a sense of wholeness to your backyard. This planter is the perfect way to add instant style to your outdoor space. Add that extra touch of style to your outdoor garden space with this set of three 21in stone indoor outdoor round pot planter. 17in H x 21in W x 1in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.