Shop HOMEROOTS
See all product information
Create Account
7in Gold Recycled Plastic Indoor Outdoor Square Pot Planter
- Mfr # 488275
- Zoro # G123439258
product price:Â
$
20.49
/ea
Key Features
Pattern
Solid Color
Width
7.25 in
Assembly Required
No Assembly Needed
Length
7 in
Purposeful Distressing Type
Paint Distressing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 488275
- Zoro #
- G123439258
- UPC #
- -
- Country of Origin
- China
- Pattern
- Solid Color
- Assembly Required
- No Assembly Needed
- Purposeful Distressing Type
- Paint Distressing
- Galvanized
- No
- Shape
- Square
- Capacity
- 144
- Self Watering
- No
- Drainage Holes
- No
- Material
- Recycled Plastic
- Style
- Contemporary
- Item
- Outdoor Planters
- Commercial Use
- Yes
- Location
- Indoor / Outdoor Use
- Planter Type
- Pot Planter
- With Wheels
- No
- Number of Planters Included
- 1
- Color
- Gold
Dimensions
- Width
- 7.25 in
- Length
- 7 in
- Depth
- 7.25 in
- Size
- 7.25
Description
Put your plants where everyone can see them with this 7-inch gold recycled plastic indoor outdoor square pot planter, which is the perfect shape to fit in a variety of spaces. Made of recycled plastic, this planter not only looks good but is built to last. The practical, straight-edged shape of this planter is perfect to add clean lines and good looks to your backyard. Marking your territory. Use this planter to let the world know that you're proud of your plants. Realize the emotional and health benefits plants bring into our lives.. 7-inch H x 7.25-inch W x 7.25-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.