
Set of Three Ada Faux Niche 3D Peel and Stick Wall Decals, 3PK
Mfr # 565380
Zoro # G522885410
product price:Â $131.99
/pk 3, $44.00/ea
Free Shipping & Returns
Key Features
Color
Brown, Green
Depth
0.04 in
Commercial Use
No
Material
Vinyl
Finish Style
No Distressing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
565380
Zoro #
G522885410
UPC #
-
Country of Origin
Israel
Dimensions
Depth
0.04 in
Size
16" x 32"
Width
16 in
Length
32 in
Details
Color
Brown, Green
Commercial Use
No
Material
Vinyl
Finish Style
No Distressing
Style
Transitional
Lighted
No
Outdoor Suitability
Yes
Orientation
Vertical Only
Mirrored
No
Shape
Rectangle
Wall Decor Type
Peel and Stick Wall Decals
Construction Method
Machine-Made
Assembly Required
No
Item
Wall Decor
Hooks Included
No
Number of Pieces
3
Description
Liven up your space with this easy to apply art that gives the illusion of a niche and instantly brings designer style and color and dimension to your walls. Made of high quality vinyl that is easy to apply and remove without damage to your walls. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 32-inch h x 16-inch w x 0.04-inch d
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.