
Set of Three Alla Niche 3D Square Peel and Stick Wall Decals, 3PK
Mfr # 581065
Zoro # G822885578
product price: $47.49
/pk 3, $15.83/eaKey Features
Lighted
No
Number of Pieces
3
Length
12 in
Wall Decor Type
Peel and Stick Wall Decals
Assembly Required
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
581065
Zoro #
G822885578
UPC #
-
Country of Origin
Israel
Dimensions
Length
12 in
Depth
0.04 in
Size
12" x 12"
Width
12 in
Details
Lighted
No
Number of Pieces
3
Wall Decor Type
Peel and Stick Wall Decals
Assembly Required
No
Outdoor Suitability
Yes
Orientation
Vertical Only
Style
Transitional
Shape
Square
Color
Red
Fringe/Tassels Included
No
Construction Method
Machine-Made
Material
Vinyl
Finish Style
No Distressing
Mirrored
No
Item
Wall Decor
Commercial Use
No
Finish
Matte
Pattern
Abstract
Hooks Included
No
Description
Liven up your space with this easy to apply art that gives the illusion of a niche and instantly brings designer style and color and dimension to your walls. Made of high quality vinyl that is easy to apply and remove without damage to your walls. Instantly liven up your space with this art that brings color and dimension to your walls. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 12-inch h x 12-inch w x 0.04-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.