Shop HOMEROOTS
See all product information
Create Account
Set of Two Blue And White Farm Sweet Farm Metal Wall Decor, 2PK
- Mfr # 516400
- Zoro # G622885686
product price:Â
$
53.75
/pk of 2, $26.88/ea
Key Features
Mirrored
No
Color
Blue, White
Size
18" x 0.5" x 14"
Width
14 in
Number of Pieces
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 516400
- Zoro #
- G622885686
- UPC #
- -
- Country of Origin
- China
- Mirrored
- No
- Color
- Blue, White
- Number of Pieces
- 2
- Material
- Metal
- Shape
- Rectangle
- Construction Method
- Machine-Made
- Outdoor Suitability
- No
- Hooks Included
- No
- Finish Style
- Distressed Metal
- Orientation
- Vertical Only
- Style
- Country
- Item
- Wall Decor
- Wall Decor Type
- Hanging Text
- Fringe/Tassels Included
- No
- Assembly Required
- No
- Commercial Use
- No
- Lighted
- No
Dimensions
- Size
- 18" x 0.5" x 14"
- Width
- 14 in
- Depth
- 0.5 in
- Length
- 18 in
Description
This set of two blue and white farm sweet farm metal wall decor will add a beautiful decorative accent to your walls. Our words matter. With materials and a finish that is purposefully distressed, this hanging wall decor will instantly liven things up and bring color and dimension to your walls. 18-inch h x 14-inch w x 0.5-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.