Set Of Three Antique Botanical II Gold Framed Print Wall Art, 3PK

  • Mfr # 525895

  • Zoro # G222892350


product price:  $203.99
/pk 3, $68.00/ea
Free Shipping & Returns

Key Features

Material
Paper
Shape
Square
Width
13 in
Depth
1 in
Assembly Required
No Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
525895
Zoro #
G222892350
UPC #
-
Country of Origin
United States

Dimensions

Width
13 in
Depth
1 in
Length
13 in

Details

Material
Paper
Shape
Square
Assembly Required
No Assembly Needed
Number of Pieces Included
3
Subject Pattern
Assorted Bouquets
Art Type
Print
Wall Mounting Hardware Included
Yes
Primary Art Material
Paper
Subject
Plants & Flowers
LED/Illuminated
No
Set Type
Single Piece Item
Commercial Use
Yes
Item
Wall Art
Color
Green

Description

Unique and decorative, this set of three antique botanical ii gold framed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. Instantly liven up your space with this art that brings color and dimension to your walls. 13-inch h x 13-inch w x 1-inch d

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.