Set of Three Avi Faux Niche 3D Peel and Stick Wall Decals, 3PK

  • Mfr # 565423

  • Zoro # G722885579


product price:  $56.99
/pk 3, $19.00/ea

Key Features

Mirrored
No
Material
Vinyl
Orientation
Vertical Only
Finish Style
No Distressing
Size
12" x 12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
565423
Zoro #
G722885579
UPC #
-
Country of Origin
Israel

Dimensions

Size
12" x 12"
Depth
0.04 in
Length
12 in
Width
12 in

Details

Mirrored
No
Material
Vinyl
Orientation
Vertical Only
Finish Style
No Distressing
Construction Method
Machine-Made
Color
Brown, Green
Outdoor Suitability
Yes
Assembly Required
No
Shape
Square
Item
Wall Decor
Commercial Use
No
Wall Decor Type
Peel and Stick Wall Decals
Number of Pieces
3
Hooks Included
No
Lighted
No
Style
Transitional

Description

Liven up your space with this easy to apply art that gives the illusion of a niche and instantly brings designer style and color and dimension to your walls. Made of high quality vinyl that is easy to apply and remove without damage to your walls. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 12-inch h x 12-inch w x 0.04-inch d

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.