Shop HOMEROOTS
See all product information
Create Account
Set of Three Aya Faux Niche 3D Peel and Stick Wall Decals, 3PK
- Mfr # 565418
- Zoro # G122885339
product price:Â
$
91.49
/pk of 3, $30.50/ea
Key Features
Length
16 in
Number of Pieces
3
Style
Transitional
Color
Black, White
Outdoor Suitability
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 565418
- Zoro #
- G122885339
- UPC #
- -
- Country of Origin
- Israel
- Number of Pieces
- 3
- Style
- Transitional
- Color
- Black, White
- Outdoor Suitability
- Yes
- Hooks Included
- No
- Shape
- Square
- Lighted
- No
- Finish Style
- No Distressing
- Material
- Vinyl
- Mirrored
- No
- Wall Decor Type
- Peel and Stick Wall Decals
- Construction Method
- Machine-Made
- Commercial Use
- No
- Assembly Required
- No
- Item
- Wall Decor
- Orientation
- Vertical Only
Dimensions
- Length
- 16 in
- Width
- 16 in
- Size
- 16" x 16"
- Depth
- 0.04 in
Description
Liven up your space with this easy to apply art that gives the illusion of a niche and instantly brings designer style and color and dimension to your walls. Made of high quality vinyl that is easy to apply and remove without damage to your walls. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 16-inch h x 16-inch w x 0.04-inch d
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.