
Set of Three Beige Blue And Green Round Ceramic Table Vase, 3PK
Mfr # 574205
Zoro # G022885569
product price: $142.99
/pk 3, $47.66/ea
Free Shipping & Returns
Key Features
Occasion
No Holiday
Intended Room
Living Room
Watertight
No
Style
Contemporary
Finish Style
No Distressing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
574205
Zoro #
G022885569
UPC #
-
Country of Origin
China
Dimensions
Length
14.2 in
Depth
5.3 in
Width
14.9 in
Size
14 in
Details
Occasion
No Holiday
Intended Room
Living Room
Watertight
No
Style
Contemporary
Finish Style
No Distressing
Shape
Cylinder
Item
Vases
Finish
Does Not Apply
Color
Beige, Blue, Green
Commercial Use
Yes
Assembly Required
No
Pattern
No Pattern and Not Solid Color
Material
Ceramic
Vase Type
Table Vase
Hand Painted
No
Description
The set of three beige blue and green round ceramic table vase adds a touch of elegance to any space. Crafted from high-quality ceramic, this set features a contemporary design that effortlessly complements modern decor. Each vase in this collection is uniquely shaped in a round silhouette, enhancing its visual appeal. With three distinct pieces included, you can create versatile arrangements or style them separately for a cohesive look. The soothing beige, blue, and green hues bring a calming presence to your home, making these vases perfect for showcasing fresh flowers or decorative branches. Elevate your interior design with this stylish vase set that embodies both form and function. 14.2-inch h x 14.9-inch w x 5.3-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.