Set of Three Black Abstract Cylinder Metal Table Vase, 3PK

  • Mfr # 397492

  • Zoro # G422885589


product price: $67.99
/pk 3, $22.66/ea

Key Features

Vase Type
Table Vase
Assembly Required
No
Commercial Use
No
Occasion
No Holiday
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
397492
Zoro #
G422885589
UPC #
-
Country of Origin
China

Dimensions

Width
3 in
Depth
3 in
Length
11 in

Details

Vase Type
Table Vase
Assembly Required
No
Commercial Use
No
Occasion
No Holiday
Pattern
Abstract
Intended Room
Living Room
Material
Metal
Style
Modern
Shape
Cylinder
Item
Vases
Watertight
No
Color
Black

Description

Add a touch of modern elegance to your space with this set of three black abstract cylinder metal table vases. The sleek cylindrical shape and bold black color make these vases a stylish addition to any room. Crafted from metal, these vases offer a contemporary look that will complement a modern decor style. Perfect for displaying on a table, shelf, or mantel, this set of three vases adds a chic and sophisticated touch to your home. Whether displayed together or separately, these vases are sure to make a statement in your living space. 11-inch h x 3-inch w x 3-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.