Set Of Three Black And Brown Metal And Solid Wood Arched Wall Mounted Accent Shelf

  • Mfr # 608674

  • Zoro # G022348255


product price:  $123.99
/ea
Free Shipping & Returns

Key Features

Application Type
No
Width
11.22 in
Color
Black Brown
Depth
11 in
Height
15.16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
608674
Zoro #
G022348255
UPC #
-
Country of Origin
China

Dimensions

Width
11.22 in
Depth
11 in
Height
15.16 in

Details

Application Type
No
Item
Wall Mounted Shelve
Color
Black Brown
Assembly Required
No Assembly Needed
Material
Metal, Solid Wood

Description

The set of three black and brown metal and solid wood arched wall mounted accent shelf adds a touch of sophistication to your living room. Crafted from durable metal and mango wood, this shelf set combines functionality with style. Its sleek mid-century design enhances your decor while providing a perfect display space for frames, plants, or cherished trinkets. The rich black and brown color scheme seamlessly integrates with various interior styles, making it a versatile addition to your home. Each shelf is carefully designed with an arched shape that creates visual interest and depth on your walls. Elevate your space effortlessly with this elegant accent shelf that showcases your personal style. 15.16-inch h x 11.22-inch w x 11-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.