
Set of Three Black and White Fabric Bird Statue Tabletop Sculpture, 3PK
Mfr # 520810
Zoro # G222883754
product price: $39.99
/pk 3, $13.33/eaKey Features
Depth
5.5 in
Width
3.2 in
Pieces per Set
3
LED Lighting
No
Nature Motif
No Nature
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
520810
Zoro #
G222883754
UPC #
-
Country of Origin
China
Dimensions
Depth
5.5 in
Width
3.2 in
Length
9.5 in
Details
Item
Sculptures
Pieces per Set
3
LED Lighting
No
Nature Motif
No Nature
Sculpture Type
Statue
Subject
Animals
Commercial Use
No
Design Motif
Bird
Hand Painted
No
Material
Fabric
Occasion
No Holiday
Plays Music
No
Assembly Required
No
Color
Black, White
Construction Method
Hand Finished
Description
Unique and decorative, this set of three black and white fabric bird statue tabletop sculpture will leave a lasting impression. This charming decorative accent is expertly made of high grade fabric in a black and white coloration. This figurine makes a great tabletop accent for your coffee table, counter, bookshelf, mantle, or even dining table. A perfect decorative addition for anyone who loves a stylish look and feel. This pretty bird brings a touch of elegance and some outdoor beauty to your space. Great to use on its own or mix with other decorations for the perfect look. 9.5-inch h x 3.2-inch w x 5.5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.