
Set of Three Black Distressed Geometric Glass And Metal Floor Lantern Candle Holders, 3PK
Mfr # 517567
Zoro # G022882285
product price:Â $129.99
/pk 3, $43.33/ea
Free Shipping & Returns
Key Features
Color
Black
Length
20 in
Width
8-1/2 in
Material
Metal, Glass
Finish Style
Distressed Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
517567
Zoro #
G022882285
UPC #
-
Country of Origin
China
Dimensions
Length
20 in
Width
8-1/2 in
Overall Depth
8.5 in
Primary Item Height
20 in
Details
Item
Candle Holders
Color
Black
Material
Metal, Glass
Finish Style
Distressed Metal
Intended Room
Living Room
Assembly Required
No
Placement Type
Floor
Style
Traditional
Commercial Use
No
Shape
Votive, Tealight, 2" Wide Pillar, 3" Wide Pillar, 4" Wide Pillar, 5" Wide Pillar
Pattern
Geometric
Capacity
1
Construction Method
Machine Made
Pieces per Set
3
Holder Type
Lantern
Description
Stylize your tabletop, light up your back patio or add the perfect touch of low light to your living room with this set of three black distressed geometric glass and metal floor lantern candle holders. This candleholder is the perfect illuminating design to accent your space in style. Candleholders are a decorative accent on their own. With our without candles. 20-inch h x 8.5-inch w x 8.5-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.