
Set of Three Bronze Metal Pyramid Tabletop Sculptures, 3PK
Mfr # 574097
Zoro # G722884763
product price: $147.99
/pk 3, $49.33/ea
Free Shipping & Returns
Key Features
Plays Music
No
Hand Painted
No
Length
8 in
Design Motif
Not an animal
LED Lighting
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
574097
Zoro #
G722884763
UPC #
-
Country of Origin
China
Dimensions
Length
8 in
Depth
8.25 in
Width
9.5 in
Details
Plays Music
No
Hand Painted
No
Design Motif
Not an animal
LED Lighting
No
Shape
Triangular
Finish
Bronze
Sculpture Type
Tabletop Sculpture
Nature Motif
No Nature
Construction Method
Machine-Made
Commercial Use
No
Subject
No Subject
Material
Metal
Item
Sculptures
Pieces per Set
3
Power Source
No Power Source Required / Manual
Assembly Required
No
Occasion
No Holiday
Color
Bronze
Description
Bring some designer style to your space with this eye-catching set of three bronze metal pyramid tabletop sculptures. This set of sculptural geometric open pyramids is made from high grade aluminum and features graduated sizes in an organic style textured bronze finish. This unique and modern trio is a perfect decorative addition for anyone who loves a stylish look and feel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.