Set of Three Brown And White Botanical Leaf Stone Powder Tabletop Pillar Candle Holders, 3PK

  • Mfr # 517626

  • Zoro # G022882209


product price:  $78.29
/pk 3, $26.10/ea
Free Shipping & Returns

Key Features

Color
Brown, White
Pieces per Set
3
Primary Item Height
10.25 in
Style
Country
Capacity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
517626
Zoro #
G022882209
UPC #
-
Country of Origin
China

Dimensions

Primary Item Height
10.25 in
Length
10.25 in
Width
4.25 in
Overall Depth
4.25 in

Details

Item
Candle Holders
Color
Brown, White
Pieces per Set
3
Style
Country
Capacity
1
Placement Type
Tabletop
Holder Type
Pillar
Shape
2" Wide Pillar, 3" Wide Pillar, 4" Wide Pillar, 5" Wide Pillar
Material
Stone Powder
Assembly Required
No
Finish Style
No Distressing
Construction Method
Machine Made
Commercial Use
No
Pattern
Botanical Leaf
Intended Room
Living Room

Description

Create a warm and inviting environment in any space with this set of three brown and white botanical leaf stone powder tabletop pillar candle holders. Dress up your home to impress every season with this fabulous candleholder. Candleholders are an attractive way to turn a simple candle into a piece of decor. 10.25-inch h x 4.25-inch w x 4.25-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.