Shop HOMEROOTS
See all product information
Create Account
Set of Three Brown And White Distressed Floral Resin Tabletop Pillar Candle Holders, 3PK
- Mfr # 634834
- Zoro # G722882509
product price:Â
$
103.99
/pk of 3, $34.66/ea
Free Shipping & Returns
Key Features
Color
Brown, White
Length
6 in
Width
3 3/4 in
Material
Resin
Capacity
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 634834
- Zoro #
- G722882509
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 6 in
- Width
- 3 3/4 in
- Primary Item Height
- 12.25 in
- Overall Depth
- 3.75 in
Details
- Item
- Candle Holders
- Color
- Brown, White
- Material
- Resin
- Capacity
- 1
- Placement Type
- Tabletop
- Style
- Modern
- Assembly Required
- No
- Construction Method
- Machine Made
- Holder Type
- Pillar
- Shape
- 3" Wide Pillar, 4" Wide Pillar
- Pattern
- Floral
- Commercial Use
- Yes
- Finish Style
- Wood Scoring & Rub Through
- Intended Room
- Dining Room
- Pieces per Set
- 3
- Finish
- Does Not Apply
Description
Illuminate any space with this set of three brown and white distressed floral resin tabletop pillar candle holders. Sold as a set of 3, this candleholder gives your space radiant illumination. Dress up your home to impress every season with this fabulous candleholder set that features an etched floral pattern. Candleholders are an attractive way to turn a simple candle into a piece of decor. 6.00-inch h x 3.75-inch w x 3.75-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.