Set of Three Brown Resin Bunny Outdoor Statues
- Mfr # 721386
- Zoro # G923440706
product price:Â
$
44.99
/ea
Key Features
Includes
3
Length
4.5 in
Depth
3 in
Theme
Animal
Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 721386
- Zoro #
- G923440706
- UPC #
- -
- Country of Origin
- China
- Includes
- 3
- Theme
- Animal
- Style
- Craftsman
- Material
- Polyresin
- Assembly Required
- No Assembly Needed
- Commercial Use
- No
- Color
- Brown
- Handmade
- No
- Purposeful Distressing Type
- No Distressing
- UV Resistant
- No
- Additional Embellishments
- No Additional Embellishments
- Lighted
- No
- Outdoor Decor Accessories Type
- Statue
- Animal Type
- Bunny
- Holiday / Occasion
- No Holiday
- Reversible
- No
- Item
- Outdoor Accessories-Decor-Garden-Games
Dimensions
- Length
- 4.5 in
- Depth
- 3 in
- Width
- 4 in
Description
Set of three brown resin bunny outdoor statues brings a whimsical charm to your garden space. Crafted from durable polyresin, these lovely bunnies are designed to withstand the elements. These delightful bunnies capture the essence of spring or summer with their playful design and warm brown finish. Crafted from durable polyresin, they are perfect for enhancing your space indoors or out. Ideal for garden or nature lovers, these enchanting bunny rabbit figurines will elevate your aesthetic any time of year with a cheerful vibe. Arrange them together or scatter them throughout your yard for a cohesive yet dynamic look.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.