Shop TECHKO
See all product information
Create Account
Barkley the Greeting Puppy Solar Outdoor Garden Statue with Integrated LED Light, 2PK
- Mfr # SG-822-2PK
- Zoro # G623507563
product price:
$
41.99
/pk of 2, $21.00/ea
Key Features
Voltage
1.2 V
Wattage Equivalency
2 W
Finish
Matte
Mount Type
Freestanding
Lumens
18 lm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SG-822-2PK
- Zoro #
- G623507563
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 5.6 in x 4.7 in x 9.3 in
Details
- Voltage
- 1.2 V
- Wattage Equivalency
- 2 W
- Finish
- Matte
- Mount Type
- Freestanding
- Lumens
- 18 lm
- Color
- Multicolored
- Color Temperature
- Cool White (6000K)
- Item
- Solar Garden Statue
- Power Source
- Solar
- Material
- ABS Plastic, Resin
Description
Say hello to Barkley, the cheerful pup who loves greeting guests with a big smile. With his tongue out, bright eyes, and paws wrapped around a bold “WELCOME” sign, Barkley brings instant charm to porches, patios, garden paths, and entryways. A tiny butterfly perched on his ear adds an extra touch of sweetness that makes him even more lovable. During the day, Barkley relaxes in the sunshine while the built-in solar panel charges. When night arrives, the light inside his welcome sign turns on automatically and creates a warm, inviting glow. The soft LED illumination highlights every playful detail, from the grassy base to the pink flowers, giving your outdoor space a friendly and heartwarming feel. Made from durable, weather resistant materials, Barkley is ready for year-round outdoor display. Whether you are decorating your own home or looking for a thoughtful gift for a dog lover, this adorable greeter brings personality, charm, and a glowing welcome wherever he sits.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.