Shop HOMEROOTS
See all product information
Create Account
Set of Three Clear And Black Glass And Stainless Steel Tabletop Lantern Candle Holders, 3PK
- Mfr # 719760
- Zoro # G622882463
product price:Â
$
172.99
/pk of 3, $57.66/ea
Free Shipping & Returns
Key Features
Color
Black, Clear
Length
19 in
Width
8 in
Material
Glass, Stainless Steel
Overall Depth
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 719760
- Zoro #
- G622882463
- UPC #
- -
- Country of Origin
- China
- Item
- Candle Holders
- Color
- Black, Clear
- Material
- Glass, Stainless Steel
- Pieces per Set
- 3
- Construction Method
- Machine Made
- Shape
- Tealight
- Pattern
- No pattern and not solid color
- Holder Type
- Lantern
- Capacity
- 1
- Finish
- Does Not Apply
- Assembly Required
- No
- Commercial Use
- No
- Finish Style
- No Distressing
- Intended Room
- Living Room
- Placement Type
- Tabletop
- Style
- Modern
Dimensions
- Length
- 19 in
- Width
- 8 in
- Overall Depth
- 9 in
- Primary Item Height
- 19 in
Description
This set of three clear and black glass and stainless steel tabletop lantern candle holders adds flair, function, and visual interest to any home or special occasion. Dress up your home to impress every season with these fabulous candleholders that bring a delightful look and glow to your space. Ideal for everyday use but would also be a stunning accent for entertaining or a special event. These lanterns feature an angular, modern style with clear glass panels, and are pretty decorative accents on their own, with or without candles.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.