Shop HOMEROOTS
See all product information
Create Account
Set of Two Natural And Gray Geometric Glass Wood And Metal Floor Lantern Candle Holders, 2PK
- Mfr # 517574
- Zoro # G722882141
product price:Â
$
186.99
/pk of 2, $93.50/ea
Free Shipping & Returns
Key Features
Color
Gray, Natural
Length
20-1/2 in
Width
10 3/4 in
Material
Metal, Glass, Wood
Pieces per Set
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 517574
- Zoro #
- G722882141
- UPC #
- -
- Country of Origin
- China
- Item
- Candle Holders
- Color
- Gray, Natural
- Material
- Metal, Glass, Wood
- Pieces per Set
- 2
- Placement Type
- Floor
- Construction Method
- Machine Made
- Capacity
- 1
- Style
- Rustic
- Assembly Required
- No
- Intended Room
- Living Room
- Commercial Use
- No
- Pattern
- Geometric
- Holder Type
- Lantern
- Finish Style
- No Distressing
- Shape
- 2" Wide Pillar, 3" Wide Pillar, 4" Wide Pillar, 5" Wide Pillar
Dimensions
- Length
- 20-1/2 in
- Width
- 10 3/4 in
- Overall Depth
- 13.25 in
- Primary Item Height
- 26 in
Description
Stylize your tabletop, light up your back patio or add the perfect touch of low light to your living room with this set of two natural and gray geometric glass wood and metal floor lantern candle holders. This candleholder is the perfect illuminating design to accent your space in style. Candleholders are a decorative accent on their own. With our without candles. 20.5-inch h x 10.75-inch w x 13.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.