Set of Three Clear And Silver Glass And Stainless Steel Tabletop Lantern Candle Holders, 3PK

  • Mfr # 719764

  • Zoro # G922882101


product price:  $129.99
/pk 3, $43.33/ea
Free Shipping & Returns

Key Features

Length
19.5 in
Commercial Use
No
Material
Glass, Stainless Steel
Pieces per Set
3
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
719764
Zoro #
G922882101
UPC #
-
Country of Origin
China

Dimensions

Length
19.5 in
Width
6 in
Overall Depth
6 in
Primary Item Height
9 in

Details

Commercial Use
No
Material
Glass, Stainless Steel
Pieces per Set
3
Capacity
1
Shape
Tealight
Item
Candle Holders
Construction Method
Machine Made
Finish
Does Not Apply
Style
Modern
Finish Style
No Distressing
Pattern
No pattern and not solid color
Intended Room
Living Room
Placement Type
Tabletop
Holder Type
Lantern
Assembly Required
No
Color
Clear, Silver

Description

Stylize your tabletop, light up your back patio or add the perfect touch of low light to your living room with this set of three clear and silver glass and stainless steel tabletop lantern candle holders. Sold as a set of 3, this candleholder gives your space radiant illumination. Add an extra pop of personality to every corner of your home with this gorgeous candleholder set. Ideal for everyday use but would also be a stunning accent for entertaining or a special event. These lanterns feature a modern farmhouse style with clear glass panels and X design, making them a pretty decorative addition to your space on their own, with or without candles.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.