
Set of Three Clear And White Glass And Stainless Steel Tabletop Lantern Candle Holders, 3PK
Mfr # 719766
Zoro # G222882177
product price:Â $172.99
/pk 3, $57.66/ea
Free Shipping & Returns
Key Features
Color
Clear, White
Commercial Use
No
Intended Room
Living Room
Holder Type
Lantern
Material
Glass, Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
719766
Zoro #
G222882177
UPC #
-
Country of Origin
China
Dimensions
Primary Item Height
12 in
Width
8 in
Overall Depth
9 in
Length
19 in
Details
Item
Candle Holders
Color
Clear, White
Commercial Use
No
Intended Room
Living Room
Holder Type
Lantern
Material
Glass, Stainless Steel
Assembly Required
No
Style
Modern
Construction Method
Machine Made
Finish
Does Not Apply
Pieces per Set
3
Placement Type
Tabletop
Finish Style
No Distressing
Capacity
1
Shape
Votive, Tealight, 2" Wide Pillar, 3" Wide Pillar, 4" Wide Pillar, 5" Wide Pillar
Pattern
No pattern and not solid color
Description
Stylize your tabletop, light up your back patio or add the perfect touch of low light to your living room with this set of three clear and white glass and stainless steel tabletop lantern candle holders. This holder arrives in a set of 3. Dress up your home to impress every season with these fabulous candleholders that bring a delightful look and glow to your space. Ideal for everyday use but would also be a stunning accent for entertaining or a special event. These lanterns feature an angular, modern style with clear glass panels, and are pretty decorative accents on their own, with or without candles.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.