Shop HOMEROOTS

Set of Three Clear Flameless Taper Candles In Brown And Green Resin Pinecone Holder, 3PK

  • Mfr # 633980

  • Zoro # G522894870


product price:  $75.99
/pk 3, $25.33/ea

Key Features

Color
Clear
Scented
No
Shape
Cylinder
Candle Type
Taper
Number of Pieces Included
4
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
633980
Zoro #
G522894870
UPC #
-
Country of Origin
China

Dimensions

Depth
4.75 in
Width
10 in
Length
15.5 in

Details

Item
Candles
Color
Clear
Scented
No
Shape
Cylinder
Candle Type
Taper
Number of Pieces Included
4
Material
Plastic
Finish
Glossy
Remote Included
No
Occasion
No Holiday
Holder Material
Resin
Number of Wicks Per Candle
1
Holder Included
Yes
Candle Material
Plastic
Flame Type
Flameless
Flickering
Yes
Commercial Use
Yes

Description

Transform your space with the radiance of this set of three clear flameless taper candles in brown and green resin pinecone holder. High quality plastic candles with their flameless beauty, are ideal for any home with young children, or pets. Includes a pinecone and branches holder to complete the look and add a touch of woodsy elegance to your space. Illuminate your space with the gentle flickering glow that mimics the dance of real candlelight. Let the warm glow of candlelight create an intimate and welcoming nature inspired ambiance for your guests or a soothing atmosphere for yourself. 15.50-inch h x 10.00-inch w x 4.75-inch d.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.