Set of Three Copper Novelty Metal Framed Accent Mirror, 3PK

  • Mfr # 274494

  • Zoro # G622887642


product price: $429.99
/pk 3, $143.33/ea
Free Shipping & Returns

Key Features

Lighted
No
Shape
Novelty
Mount Type
Wall Mounted
Assembly Required
Full Assembly Needed
Pieces Included
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
274494
Zoro #
G622887642
UPC #
-
Country of Origin
China

Dimensions

Depth
3.5 in
Width
31 in
Height
31 in

Details

Lighted
No
Shape
Novelty
Mount Type
Wall Mounted
Assembly Required
Full Assembly Needed
Pieces Included
3
Frame Material
Metal
Set
Yes
Framed
Yes
Material
Metal
Orientation
Vertical
Color
Copper
Mirror Type
Accent
Frame Design
Classic
Item
Mirrors

Description

If you want to add some brightness to your living space, the set of three copper novelty metal framed accent mirror is perfect for you. The inlaid frame crafted of metal and finished with copper hue, creating an elegant appeal. The novelty shaped mirror adds a nice touch of depth and texture and also makes it very practical. This mirror makes any room glow with its fantastic frame. Its traditional style makes this mirror a favorite for bringing some flair to your decor. It is the perfect wall decor to keep up all year round. This beautiful mirror will add brightness into any room your choose put this mirror in. 31-inch H x 31-inch W x 3.5-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.