
Set Of Three COUNTRY BATH 1 3 Black Framed Print Bathroom Wall Art, 3PK
Mfr # 405635
Zoro # G122889917
product price:Â $177.99
/pk 3, $59.33/ea
Free Shipping & Returns
Key Features
Depth
1 in
Shape
Rectangle
Material
Paper/Wood
Assembly Required
No Assembly Needed
Color
Red, Orange, Cream
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
405635
Zoro #
G122889917
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Length
13 in
Width
38 in
Details
Shape
Rectangle
Material
Paper/Wood
Assembly Required
No Assembly Needed
Color
Red, Orange, Cream
Subject
Bath & Laundry
Wall Mounting Hardware Included
No
LED/Illuminated
No
Item
Wall Art
Set Type
Gallery Wall Art Set
Number of Pieces Included
3
Primary Art Material
Paper
Art Type
Print
Description
Bring some sizzle to your space with this eye-catching set of three country bath 1 3 black framed print bathroom wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 13-inch H x 38-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.