
Set Of Three Country Bath I 1 Black Framed Print Bathroom Wall Art, 3PK
Mfr # 405622
Zoro # G522888497
product price:Â $177.99
/pk 3, $59.33/ea
Free Shipping & Returns
Key Features
Set Type
Gallery Wall Art Set
Subject
Bath & Laundry
Material
MDF Paper Print Texture
Art Type
Print
Wall Mounting Hardware Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
405622
Zoro #
G522888497
UPC #
-
Country of Origin
United States
Dimensions
Width
67 in
Length
17 in
Depth
1.5 in
Details
Item
Wall Art
Set Type
Gallery Wall Art Set
Subject
Bath & Laundry
Material
MDF Paper Print Texture
Art Type
Print
Wall Mounting Hardware Included
No
Shape
Rectangle
Primary Art Material
Paper
Color
Tan, Brown
Number of Pieces Included
3
LED/Illuminated
No
Assembly Required
No Assembly Needed
Description
Add an air of fashion to your room and rejuvenate the space with this set of three country bath i 1 black framed print bathroom wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 17-inch H x 67-inch W x 1.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.