White Geo Mache Brown Shadowbox Wall Art
- Mfr # 653971
- Zoro # G622895173
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Art Type
Painting
Wall Mounting Hardware Included
Yes
Commercial Use
No
Depth
2 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 653971
- Zoro #
- G622895173
- UPC #
- -
- Country of Origin
- China
- Art Type
- Painting
- Wall Mounting Hardware Included
- Yes
- Commercial Use
- No
- Color
- White
- Item
- Wall Art
- Assembly Required
- No Assembly Needed
- Set Type
- Single Piece Item
- Primary Art Material
- Canvas
- LED/Illuminated
- No
- Subject
- Abstract
- Shape
- Rectangle
- Material
- Canvas
Dimensions
- Depth
- 2 in
- Length
- 30 in
- Width
- 22 in
Description
Add an air of fashion to your room and rejuvenate the space with this white geo mache brown shadowbox wall art. Not a print, this fabulous work of art is truly hand-crafted with a unique mix of geometric shapes. Reproduced for you on canvas, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 30.00-inch h x 22.00-inch w x 2.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.