Shop HOMEROOTS
See all product information
Create Account
Set Of Three COUNTRY BATH II 4 Brown Framed Print Bathroom Wall Art, 3PK
- Mfr # 405623
- Zoro # G122891668
product price:Â
$
183.99
/pk of 3, $61.33/ea
Free Shipping & Returns
Key Features
LED/Illuminated
No
Shape
Rectangle
Width
39 in
Wall Mounting Hardware Included
No
Set Type
Gallery Wall Art Set
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 405623
- Zoro #
- G122891668
- UPC #
- -
- Country of Origin
- United States
- LED/Illuminated
- No
- Shape
- Rectangle
- Item
- Wall Art
- Wall Mounting Hardware Included
- No
- Set Type
- Gallery Wall Art Set
- Color
- Red, Orange, Cream
- Material
- Paper/Wood
- Primary Art Material
- Paper
- Assembly Required
- No Assembly Needed
- Art Type
- Number of Pieces Included
- 3
- Subject
- Bath & Laundry
Dimensions
- Width
- 39 in
- Depth
- 1 in
- Length
- 14 in
Description
Bring some sizzle to your space with this eye-catching set of three country bath ii 4 brown framed print bathroom wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 14-inch H x 39-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.