
Set Of Three COUNTRY BATH II 6 Black Framed Print Bathroom Wall Art, 3PK
Mfr # 405625
Zoro # G022894776
product price:Â $177.99
/pk 3, $59.33/ea
Free Shipping & Returns
Key Features
Primary Art Material
Paper
LED/Illuminated
No
Shape
Rectangle
Art Type
Print
Set Type
Gallery Wall Art Set
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
405625
Zoro #
G022894776
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Length
13 in
Width
38 in
Details
Primary Art Material
Paper
LED/Illuminated
No
Shape
Rectangle
Art Type
Print
Set Type
Gallery Wall Art Set
Assembly Required
No Assembly Needed
Wall Mounting Hardware Included
No
Number of Pieces Included
3
Item
Wall Art
Subject
Bath & Laundry
Material
Paper/Wood
Color
Red, Orange, Cream
Description
Unique and decorative, this set of three country bath ii 6 black framed print bathroom wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 13-inch H x 38-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.