Shop HOMEROOTS
See all product information
Create Account
Set Of Two At The Movies 2 Black Framed Print Wall Art, 2PK
- Mfr # 406650
- Zoro # G322893097
product price:Â
$
106.99
/pk of 2, $53.50/ea
Free Shipping & Returns
Key Features
Shape
Square
Length
15 in
Depth
1 in
Color
Red, Orange, Cream
Set Type
Gallery Wall Art Set
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 406650
- Zoro #
- G322893097
- UPC #
- -
- Country of Origin
- United States
- Shape
- Square
- Color
- Red, Orange, Cream
- Item
- Wall Art
- Set Type
- Gallery Wall Art Set
- Subject
- Landscape & Nature
- LED/Illuminated
- No
- Primary Art Material
- Paper
- Wall Mounting Hardware Included
- No
- Number of Pieces Included
- 2
- Art Type
- Material
- Wood Product Paper Print Uv Coating
- Assembly Required
- No Assembly Needed
Dimensions
- Length
- 15 in
- Depth
- 1 in
- Width
- 15 in
Description
Bring some sizzle to your space with this eye-catching set of two at the movies 2 black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 15-inch H x 15-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.