
Set Of Three Garden Flowers White Framed Print Wall Art, 3PK
Mfr # 408005
Zoro # G222895115
product price:Â $180.99
/pk 3, $60.33/ea
Free Shipping & Returns
Key Features
Number of Pieces Included
3
Primary Art Material
Wood
Length
35 in
Subject Pattern
Plants
Art Type
Print
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
408005
Zoro #
G222895115
UPC #
-
Country of Origin
United States
Dimensions
Length
35 in
Width
39 in
Depth
1 in
Details
Number of Pieces Included
3
Primary Art Material
Wood
Subject Pattern
Plants
Art Type
Print
Assembly Required
No Assembly Needed
Shape
Rectangle
Wall Mounting Hardware Included
No
LED/Illuminated
No
Set Type
Gallery Wall Art Set
Subject
Plants & Flowers
Material
Wood Print
Item
Wall Art
Color
Blue, Green, Pink
Description
Unique and decorative, this set of three garden flowers white framed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 35-inch H x 39-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.