
Set Of Three Garden Flowers White Grooved Frame Print Wall Art, 3PK
Mfr # 408006
Zoro # G322893899
product price:Â $175.99
/pk 3, $58.66/ea
Free Shipping & Returns
Key Features
Primary Art Material
Wood
Assembly Required
No Assembly Needed
Set Type
Gallery Wall Art Set
LED/Illuminated
No
Material
Wood Print
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
408006
Zoro #
G322893899
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Length
35 in
Width
39 in
Details
Primary Art Material
Wood
Item
Wall Art
Assembly Required
No Assembly Needed
Set Type
Gallery Wall Art Set
LED/Illuminated
No
Material
Wood Print
Wall Mounting Hardware Included
No
Subject
Plants & Flowers
Color
Blue, Green, Pink
Shape
Rectangle
Subject Pattern
Plants
Number of Pieces Included
3
Art Type
Print
Description
This set of three garden flowers white grooved frame print wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 35-inch H x 39-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.