Set of Three Gold And White Resin Handmade Trinket Trays
- Mfr # 723657
- Zoro # G523440397
product price:Â
$
73.99
/ea
Key Features
Microwave Safe
No
Depth
1 in
Dishwasher Safe
No
Food Safe
No
Tray Type
Trinket Tray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 723657
- Zoro #
- G523440397
- UPC #
- -
- Country of Origin
- United States
- Microwave Safe
- No
- Dishwasher Safe
- No
- Food Safe
- No
- Tray Type
- Trinket Tray
- Color
- Gold, White
- Capacity
- 5
- Finish
- Matte
- Material
- Resin
- Assembly Required
- No Assembly Needed
- Item
- Trays
- Chip Resistant
- No
- Tray Pattern
- Abstract
Dimensions
- Depth
- 1 in
- Width
- 4 in
- Length
- 6 in
Description
Add a touch of contemporary decor to your space with this unique set of three white and gold resin handmade trinket trays. Intended for decorative, non-direct food use only, these trays are not only the perfect decorative accent piece for most any space, they make great gifts as well. This set includes an oval, scallop shell, and hexagon shaped tray that are great to hold coins, keys, jewelry, candles, and more.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.