Set of Three Gray Solid Wood And Metal Crate, 3PK

  • Mfr # 487690

  • Zoro # G822910300


product price:  $132.99
/pk 3, $44.33/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Includes
3 Pieces; Large Crate 8 x 16.5 x 11.5, Medium Crate 7 x 13.75 x 9.5, Small Crate 6.25 x 11 x 7.25 in
Frame Material
Solid Wood, Metal
Doors Included
No
Commercial Use
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
487690
Zoro #
G822910300
UPC #
-
Country of Origin
China

Dimensions

Overall Length
16.5 in
Overall Height
8 in
Overall Depth
11.5 in

Details

Shape
Rectangle
Includes
3 Pieces; Large Crate 8 x 16.5 x 11.5, Medium Crate 7 x 13.75 x 9.5, Small Crate 6.25 x 11 x 7.25 in
Frame Material
Solid Wood, Metal
Item
Organizers
Doors Included
No
Commercial Use
Yes
Style
Cottage
Drawers
No
Features
Nesting
Color
Gray
Assembly
No Assembly Needed
Lid Included
No
Shelves Included
No
Holiday / Occasion
No Holiday
Clothing Rod Included
No
Handles Included
Yes
Weight Capacity
22 lb
Type
Crate

Description

Set of three gray solid wood and metal crate offers a stylish and practical solution for organizing your space. This set includes a large crate measuring 16.5-inch x 11.5-inch x 8-inch, a medium crate at 13.75-inch x 9.5-inch x 7-inch, and a small crate sized 11-inch x 7.25-inch x 6.25-inch. Crafted from solid wood and metal, these crates combine durability with an elegant cottage style. The rectangular shape enhances their versatility, making them suitable for various decor settings. The gray color provides a modern touch that complements any room. These organizers are perfect for storing toys, blankets, or magazines while adding a charming accent to your home. Discover the perfect blend of form and function with this exceptional set. 8.00-inch h x 16.50-inch w x 11.50-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.