Shop HOMEROOTS
See all product information
Create Account
19" White Jute Basket
- Mfr # 704894
- Zoro # G122911861
product price:Â
$
88.49
/ea
Key Features
Shape
Round
Overall Depth
19 in
Overall Length
19 in
Overall Height
19 in
Weight Capacity
47.9 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 704894
- Zoro #
- G122911861
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Depth
- 19 in
- Overall Length
- 19 in
- Overall Height
- 19 in
Details
- Shape
- Round
- Weight Capacity
- 47.9 lb
- Frame Material
- Jute
- Holiday / Occasion
- No Holiday
- Item
- Organizers
- Type
- Basket
- Style
- Craftsman
- Clothing Rod Included
- No
- Includes
- 1 Piece; Basket 19 x 19 x 19 in
- Shelves Included
- No
- Doors Included
- No
- Features
- Nesting
- Lid Included
- No
- Handles Included
- No
- Commercial Use
- Yes
- Color
- White
- Assembly
- No Assembly Needed
Description
The 19-inch white jute basket is a stylish and practical addition to your home organization. Designed in a charming round shape, this basket offers ample space with dimensions of 19 x 19 x 19 inches. Crafted from high-quality jute, it combines durability with a natural aesthetic that complements a variety of decor styles. The clean white color adds a fresh touch, enhancing the overall ambiance of any room. Perfect for storing a range of items, from toys to blankets, this basket enhances your organizational efforts while maintaining a sophisticated look. Embrace the artistry of craftsman style with this versatile piece, making organization effortless and visually appealing. 19.00-inch h x 19.00-inch w x 19.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.