Set Of Three Green Modern Garden Gold Framed Wall Art, 3PK

  • Mfr # 715179

  • Zoro # G522893408


product price:  $415.99
/pk 3, $138.66/ea
Free Shipping & Returns

Key Features

Material
Paper
Width
17 in
Number of Pieces Included
3
Art Type
Print
LED/Illuminated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
715179
Zoro #
G522893408
UPC #
-
Country of Origin
United States

Dimensions

Width
17 in
Depth
1 in
Length
17 in

Details

Material
Paper
Item
Wall Art
Number of Pieces Included
3
Art Type
Print
LED/Illuminated
No
Commercial Use
Yes
Shape
Square
Wall Mounting Hardware Included
No
Set Type
Wall Art Set
Color
Green
Primary Art Material
Paper
Subject
Abstract
Assembly Required
No Assembly Needed

Description

Add an air of fashion to your room and rejuvenate the space with this set of three green modern garden gold framed wall art. This striking print set is a way to express your artistic style and add some fashion to your walls. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 17.00-inch h x 17.00-inch w x 1.00-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.