Set of Three Len Faux Niche 3D Peel and Stick Wall Decals, 3PK

  • Mfr # 565397

  • Zoro # G622884573


product price:  $80.75
/pk 3, $26.92/ea
Free Shipping & Returns

Key Features

Material
Vinyl
Wall Decor Type
Peel and Stick Wall Decals
Color
Brown, Orange
Orientation
Vertical Only
Size
16" x 16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565397
Zoro #
G622884573
UPC #
-
Country of Origin
Israel

Dimensions

Size
16" x 16"
Depth
0.04 in
Width
16 in
Length
16 in

Details

Material
Vinyl
Wall Decor Type
Peel and Stick Wall Decals
Color
Brown, Orange
Orientation
Vertical Only
Mirrored
No
Number of Pieces
3
Commercial Use
No
Construction Method
Machine-Made
Outdoor Suitability
Yes
Assembly Required
No
Item
Wall Decor
Hooks Included
No
Finish Style
No Distressing
Lighted
No
Shape
Square
Style
Transitional

Description

Liven up your space with this easy to apply art that gives the illusion of a niche and instantly brings designer style and color and dimension to your walls. Made of high quality vinyl that is easy to apply and remove without damage to your walls. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 16-inch h x 16-inch w x 0.04-inch d

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.